DS361FX EATON DS361FX-1

Item #: 217550

Cat #: DS361FX

UPC: 782114858646

to view pricing and more.
Documents & Guides
Eaton Heavy duty single-throw fused surge-protection safety switch , 30 A, NEMA 7/9, Cast aluminum, Class J, Three-pole, Three-wire, 600 Vac, 125/250 Vdc, Complete, Max Hp: 15, 20/ 5 hp (3PH @480,600 V/250 Vdc), #10-8 AWG Cu

Overview

Eaton Heavy duty single-throw fused surge-protection safety switch , 30 A, NEMA 7/9, Cast aluminum, Class J, Three-pole, Three-wire, 600 Vac, 125/250 Vdc, Complete, Max Hp: 15, 20/ 5 hp (3PH @480,600 V/250 Vdc), #10-8 AWG Cu

With more than 120 years of design, manufacturing, and industry experience, as well as more than 12 years providing custom solutions, there's a good chance that Eaton already has a solution to your customization need.

Also known as: 782114858646, DS361FX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30