T-Series Large Capacity Outdoor without Heat T62, 20000 BTU 230V, Brushed, SS304

Item #: 2175553

Cat #: T622226G102

UPC: 783510349585

to view pricing and more.
T-Series Large Capacity Acs cool high heat loads and designed to blend into surroundings. This T-Series Large Capacity Outdoor without Heat T62, T622226G102 item is rated 20000 BTU 230V with a material of SS304 finish Brushed.

Overview

T-Series Large Capacity Acs cool high heat loads and designed to blend into surroundings. This T-Series Large Capacity Outdoor without Heat T62, T622226G102 item is rated 20000 BTU 230V with a material of SS304 finish Brushed.

T-Series Large Capacity Air Conditioners keeps equipment cool even at peak heat loads. Their discreet design helps them to blend into rugged factory or outdoor environments. Each unit is equipped with corrosion-resistant components, compressor heaters and head pressure controls for optimal outdoor performance.

Also known as: 783510349585, T622226G102

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 19.910 in
Wattage: 6886
Height: 61.770 in
BTU: 23500
Depth: 17.360 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Wattage: 6886
BTU: 23500
Material: Stainless Steel 304
Width: 19.910 in
Height: 61.770 in
Depth: 17.360 in