Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 9m

Item #: 21756

Cat #: 2090-XXTPMP-16S09

UPC: 820919892615

to view pricing and more.
Documents & Guides
Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 9 meter, Bayonet

Overview

Cable, Motor Power, Continuous Flex, MP Series, 16 AWG, 9 meter, Bayonet
Also known as: 820919892615, 2090-XXTPMP-16S09

Specifications

Length: 9 m
Gauge: 16 AWG
Mounting: Bayonet
Type: Continuous Flex, Motor Cable
Length: 9 m
Mounting: Bayonet
Gauge: 16 AWG
Type: Continuous Flex, Motor Cable