Wire Marker Sleeves, 1-3/4 x 0.187"

Item #: 2175950
Cat #: BM-187-175-342
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PermaSleeve Wire Marking 1.765 In X 0.335 In (44.83 Mm X 8.5 Mm)

Overview

PermaSleeve Wire Marking 1.765 In X 0.335 In (44.83 Mm X 8.5 Mm)
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: BM-187-175-342

Specifications

Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 1 3/4 in
Color: White
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White
Material: Polyolefin
Length: 1 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)