2-8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 217639

Cat #: FNA-2-8/10

UPC: 051712713528

to view pricing and more.
Documents & Guides
2-8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

2-8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713528, FNA-2-8/10

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Class: Midget
Amps: 2.800
Speed: Time Delay
Class: Midget
Type: Fuse, Pin Indicating
Amps: 2.800