Exp. Sleeving, 0.38" (9.5mm),Black

Item #: 217696

Cat #: SE38P-MR0

UPC: 074983219889

to view pricing and more.
Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 1000 ft. per reel.

Overview

Braided Expandable Sleeving, 0.38" diameter (9.5mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 1000 ft. per reel.
Also known as: 074983219889, SE38P-MR0

Specifications

Length: 1000 ft
Diameter: 3/8 in
Material: Polyethylene Terephthalate
Color: White
Length: 1000 ft
Material: Polyethylene Terephthalate
Diameter: 3/8 in
Color: White