24 AWG Lead Wire, Copper, Orange, 1000V

Item #: 2177407

Cat #: BEL85250031000

UPC:

to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Orange

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Orange
Also known as: BEL85250031000

Specifications

Gauge: 24 AWG
Material: Tinned Copper
Volts AC: 1kV
Color: Orange
Conductors: 1
Gauge: 24 AWG
Volts AC: 1kV
Conductors: 1
Material: Tinned Copper
Color: Orange