
LED Selectable Panel, 2' x 2', 120-277V
Item #: 2178053
Cat #: ORBLP22SEL2-4L
UPC: 765364028922
to view pricing and more.
Documents & Guides
LED Selectable Panel, 2 Ft. x 2 Ft., 120-277V, Selectable Wattage: 15/25/33, Selectable Lumens: 1875/3125/4125, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, White Finish
Overview
LED Selectable Panel, 2 Ft. x 2 Ft., 120-277V, Selectable Wattage: 15/25/33, Selectable Lumens: 1875/3125/4125, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, White Finish
Also known as: 765364028922, ORBLP22SEL2-4L
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Wattage: | 33, 15, 25, Selectable |
| Length: | 24 in , 2 ft |
| Lumens: | 4125, 1875, Selectable, 3125 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 33, 15, 25, Selectable |
| Lumens: | 4125, 1875, Selectable, 3125 |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |