Linear High Bay, 168W, 120-277V

Item #: 2178054

Cat #: ORHB24L5K

UPC: 765364028274

to view pricing and more.
Documents & Guides
Linear High Bay, 168W, 120-277V, 80 CRI, 23111 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish

Overview

Linear High Bay, 168W, 120-277V, 80 CRI, 23111 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish
Also known as: 765364028274, ORHB24L5K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 168
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 23100
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 168
Type: 0-10V Dimming
Lumens: 23100