Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 2178560
Cat #: 415703
UPC: 046677415709
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Double-Ended Linear Lamp (Pack of 2), 500W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 9,500, Color Temperature: 2900K. *Philips Part # 415703* Case: 6/2PK,

Overview

Halogen Double-Ended Linear Lamp (Pack of 2), 500W, 120V, Bulb: T3, Base: Recessed Single Contact (R7s), Lumens: 9,500, Color Temperature: 2900K. *Philips Part # 415703* Case: 6/2PK,
High-quality white light with superior lumen performanceHalogen Double Ended lamps provide bright,white light for work lights and security lighting. Rugged construction for busy work sites. Offered in several lengths to meet most application needs.High lumen output provides light where you need it.
Also known as: 046677415709, 415703

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 500
Lumens: 9200
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 9200
Volts AC: 120
Base: Recessed Single Contact (R7s)
Wattage: 500
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)