Through Roof PVC Upper Connection, Aluminum In-Line Conductor, Aluminum Parallel Conductor

Item #: 2178669

Cat #: LPA664

UPC: 782856671770

to view pricing and more.
Documents & Guides
CAD LPA664 CONNECTION THRU RO

Overview

CAD LPA664 CONNECTION THRU RO

Through roof PVC upper connector allows for lightning protection conductors to be concealed in ceiling or walls.

Also known as: 782856671770, LPA664

Features & Benefits

  • Allows for lightning protection conductors to be concealed in ceiling or walls
  • Attaches to existing through roof PVC pipe

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Bare
Height: 5.380 in
Material: Aluminum
Allowable Gauge Range: 4/0
Height: 5.380 in
Standards: California Proposition 65
Finish: Bare