
60W ProLED Select Slim Canopy, 30/40/50K, Bronze
Item #: 2178791
Cat #: 39902
UPC: 807154399024
to view pricing and more.
Documents & Guides
ProLED Select Slim Canopy 60W, CCT Selectable 3000K 4000K 5000K, 120-347V, Bronze
Overview
ProLED Select Slim Canopy 60W, CCT Selectable 3000K 4000K 5000K, 120-347V, Bronze
The ProLED Select Slim Canopy is a durable and high performing luminaire that is a perfect solution for covered outdoor spaces. This slim canopy is designed with contractor friendly features such as the removable mounting plate that ensures a simple and secure installation. Equipped with ProLED Select CCT technology, the slim canopy allows users to quickly select between 3000K, 4000K and 5000K color temperatures in the field. With ease of installation, application versatility and ProLED Select technology, the Slim canopy is the ideal choice for retrofit and new build canopy applications.
Also known as: 807154399024, 39902
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 60 |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Wattage: | 60 |
| Volts AC Range: | 120 - 347 |