Rack, Plinth Base, 100 mm Hx599mm Wx459mm D, Black

Item #: 217881

Cat #: PPB165

UPC: 783510973605

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Plinth Base, 100 mm Height x 599 mm Width x 459 mm Depth, Allows Space for Cables to Enter from Below, Black, 16 Gauge Steel

Overview

Rack, Plinth Base, 100 mm Height x 599 mm Width x 459 mm Depth, Allows Space for Cables to Enter from Below, Black, 16 Gauge Steel
Also known as: 783510973605, PPB165

Specifications

Height: 100 mm
Type: Rack, Plinth Base
Color: Black
Mounting: Floor
Material: Steel
Width: 599 mm
Depth: 459 mm
Height: 100 mm
Color: Black
Material: Steel
Depth: 459 mm
Type: Rack, Plinth Base
Mounting: Floor
Width: 599 mm