Wireway, Type 1, Hinged-Cover, 6" x 6" x 72", Steel, Gray, Knockouts

Item #: 217920

Cat #: F66G72WK

UPC: 783510517601

to view pricing and more.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 6.00x6.00x72.00, Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 6.00x6.00x72.00, Material/Finish: Steel/Gray. Includes Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 6.00x6.00x72.00, Material/Finish: Steel/Gray. Includes Knockouts.

Also known as: 783510517601, F66G72WK, wire trough

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 24
Knockouts: Yes
Length: 72 in
Color: Gray
Material: Steel
Number of Knockouts: 24
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Knockouts: Yes