LED High Bay Retrofit

Item #: 2179229

Cat #: LED-8136M50D

UPC: 844006080105

to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 90W, 120-277V, Lumens: 12,900, Color Temperature: 5000K, Base: EX39, Replaces up to 250W HID. Note: Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 90W, 120-277V, Lumens: 12,900, Color Temperature: 5000K, Base: EX39, Replaces up to 250W HID. Note: Note: OPEN FIXTURE ONLY

The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.

Also known as: 844006080105, LED-8136M50D

Specifications

Color Temperature: 5000 (Bright White)
Type: Retrofit
Material: Plastic
Lumens: 12900
Volts AC: 240, 208
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Material: Plastic
Volts AC: 240, 208
Volts AC Range: 120 - 277
Type: Retrofit
Lumens: 12900
Light Technology: LED