This product may not be available in all locations.

VFD, Standard, IP66/Type 4/12, 480VAC, 1HP/0.75kW, DB Connector, External 24VDC
Item #: 2179376
Cat #: 35S-6D1-L011
UPC: 194033652234
Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 1 Horse Power, 0.75 kW, 2.3 Amp, Frame A, External (Customer to supply), Cord/Conduit, Included (Standard Source Brake) ,Default
Overview
Armor PowerFlex, Advanced Safety Variant, IP54,IP66,Type 4/12 Enclosure Type, 380 - 480 Volt AC (Solidly Wye-Grounded), 50/60 Hz, 1 Horse Power, 0.75 kW, 2.3 Amp, Frame A, External (Customer to supply), Cord/Conduit, Included (Standard Source Brake) ,Default
Rockwell Automation offers a wide array of starting solutions that range from electromechanical to solid-state. We have taken On-Machine™ motor control to the next level with our Armor™ PowerFlex® AC drives solution. Smart, safe, secure, and simple—Armor PowerFlex drives are a scalable solution that is designed to help meet your application needs.
Also known as: 194033652234, 35S-6D1-L011
Specifications
| Horsepower: | 1 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Type: | VFD |
| Amps: | 2.300 |
| Wattage: | 0.750 kW |
| Size: | Frame A |
| Volts AC Range: | 380 - 480 |
| Horsepower: | 1 |
| Type: | VFD |
| Wattage: | 0.750 kW |
| Volts AC Range: | 380 - 480 |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Amps: | 2.300 |
| Size: | Frame A |