
Disconnect Enclosure, 42" x 31.38" x 12"
Item #: 217970
Cat #: A42SA3212LP
UPC: 783510330408
to view pricing and more.
Documents & Guides
Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 42" x 31.38" x 12" , Material/Finish: Steel/Paint
Overview
Disconnect Enclosure, Wall Mount, Type 12/13, Size/Dims: 42" x 31.38" x 12" , Material/Finish: Steel/Paint
Also known as: 783510330408, A42SA3212LP
Specifications
| Height: | 42 in |
| Width: | 32 in |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Depth: | 12 in |
| Height: | 42 in |
| Mounting: | Surface |
| Material: | Steel |
| Width: | 32 in |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Depth: | 12 in |