4" Recessed Gimbal with 360 Optic and Selectable CCT, Black

Item #: 2179932

Cat #: RL473-700L-DIMTR-120-27K/30K/35K/40K/50K

UPC:

to view pricing and more.
4 Inch Recessed Gimbal with 360 Degree Optic and Selectable CCT 27K/30K/35K/40K/50K, 90+ CRI, Lumens 700, Dimmable, 90 Degree Beam Angle, Cast Aluminum Trim, Black

Overview

4 Inch Recessed Gimbal with 360 Degree Optic and Selectable CCT 27K/30K/35K/40K/50K, 90+ CRI, Lumens 700, Dimmable, 90 Degree Beam Angle, Cast Aluminum Trim, Black

A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is supplied with a remote driver. Its small aperture and shallow depth make it an ideal choice for unlimited applications.

Also known as: RL473-700L-DIMTR-120-27K/30K/35K/40K/50K

Features & Benefits

  • The LED slim disk is IC-Rated and Air-Tight ready and may be in direct contact with insulation.
  • Can be installed in applications with plenum clearance.
  • Flicker-free 120V forward-phase triac dimming down to 5%
  • LED Slim disk may be installed in dry wall or suspended ceilings.
  • Energy-Star, JA8 compliant.
  • Even illumination of luminaire is achieved by utilizing patent-pending optics along with edge lit technology of LEDs.
  • 90 CRI standard.
  • Estimated life output of 70% at 50,000 hours of life requiring virtually no maintenance.
  • Aluminum die-cast body and trim.
  • Ideal for applications where ceiling or top access is not available to service these luminaires.

Specifications

Material: Cast Aluminum
Color: Black
Lumens: 700
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Angle: 90°
Color Temperature: 2700 to 5000 (Warm to Cool White)
Material: Cast Aluminum
Lumens: 700
Light Technology: LED
Angle: 90°
Color: Black
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)