Drive, AC, 480VAC 3-Phase, 186A, 150HP Normal/125HP Heavy Duty

Item #: 217998

Cat #: 20F1AND186AA0NNNNN

UPC: 884951167902

to view pricing and more.
Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 186 Amp, 150 Horse Power, Normal Duty and 125 Horse Power Heavy Duty, Embedded I/o, AC Input with Precharge, Open Type

Overview

Drive, PowerFlex 753, 480 Volt AC, 3-Phase, 186 Amp, 150 Horse Power, Normal Duty and 125 Horse Power Heavy Duty, Embedded I/o, AC Input with Precharge, Open Type

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 884951167902, 20F1AND186AA0NNNNN

Specifications

Phase: 3
Size: 6
Volts AC: 480
Horsepower: 125, 150
Type: General Purpose, Drive
Amps: 186
Phase: 3
Volts AC: 480
Type: General Purpose, Drive
Size: 6
Horsepower: 125, 150
Amps: 186