Mobile Storage Chest - HxWxD: 24" x 48" x 24"

Item #: 218006
Cat #: 2448
UPC: 783310232735
Sign In or Register to view pricing and more.
Documents & Guides
Mobile Storage Chest, HxWxD: 24" x 48" x 24", Capacity: 16 ft³ , Weight: 159 lbs

Overview

Mobile Storage Chest, HxWxD: 24" x 48" x 24", Capacity: 16 ft³ , Weight: 159 lbs
Recessed and concealed lock protectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only) Enhanced lid bolster for added support and durability Finger-groove lid handle for easy opening Convenient storage tray on back wall for small items (except Models 1332,1636 and 2142) Steel support arm(s) to hold lid in open position Heavy-duty piano hinges with non-removable pin Patented, ergonomically designed fold-down recessed handles New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310232735, 2448, War box, Knack box, Treasure chest, Gang Box

Specifications

Type: Storage Chest
Height: 24 in
Width: 48 in
Type: Storage Chest
Width: 48 in
Height: 24 in

Customer Reviews

No reviews for this product
(0)