
Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze
Item #: 2180182
Cat #: CANOPYS4AS020UNVD8SC2G5BZ
UPC: 046135625374
to view pricing and more.
Documents & Guides
Dual Selectable LED Canopy Fixture, 10/15/20 Watt, 120-277V, >80 CRI, 1250/1875/2500 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62537*
Overview
Dual Selectable LED Canopy Fixture, 10/15/20 Watt, 120-277V, >80 CRI, 1250/1875/2500 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62537*
The Canopy luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 79% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Canopy series is offered in four wattages/lumen packages for illuminating parking garages, covered exterior corridors or walkways and stairwells.
Also known as: 046135625374, CANOPYS4AS020UNVD8SC2G5BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 10, 20, 15, Selectable |
| Color: | Bronze |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Premium) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10, 20, 15, Selectable |
| Dimmable: | Yes |
| Standards: | DLC Listed (Premium) |