Cover, Solid Bottom, Fits 400x500 Frame, 16 Gauge Steel, Light Gray

Item #: 218028

Cat #: PB045

UPC: 783510254995

to view pricing and more.
Documents & Guides
Cover, Solid Bottom, Fits 400 mm x 500 mm Frame, 16 Gauge Steel, Light Gray, 13.90 Inch Depth x 17.83 Inch Width, .69 Inch Height

Overview

Cover, Solid Bottom, Fits 400 mm x 500 mm Frame, 16 Gauge Steel, Light Gray, 13.90 Inch Depth x 17.83 Inch Width, .69 Inch Height
Also known as: 783510254995, PB045

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 0.690 in
Width: 17.830 in
Depth: 13.900 in
Color: Light Gray
Material: Steel
Width: 17.830 in
IP/NEMA Rating: IP55
Height: 0.690 in
Depth: 13.900 in