36W ED28 LED Filament Lamp, 40K, Clear

Item #: 2180583

Cat #: LED39ED28/UNVCL840/MED

UPC: 046135419058

to view pricing and more.
Documents & Guides
ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 4000K, Clear *Sylvania Part # 41905*

Overview

ED28 LED Filament Lamp, 36 Watt, 120-277V, 80+ CRI, 4000K, Clear *Sylvania Part # 41905*
Also known as: 046135419058, LED39ED28/UNVCL840/MED

Specifications

Color: Clear
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80+
Wattage: 36
Volts AC Range: 120 - 277
Color: Clear
Shape: ED28 (Elliptical Dimple)
Wattage: 36
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Volts AC Range: 120 - 277