24 AWG Lead Wire, Copper, Black, 1000V

Item #: 2181118

Cat #: BEL85250101000

UPC:

to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Black
Also known as: BEL85250101000

Specifications

Gauge: 24 AWG
Material: Tinned Copper
Volts AC: 1kV
Color: Black
Conductors: 1
Gauge: 24 AWG
Volts AC: 1kV
Conductors: 1
Material: Tinned Copper
Color: Black