16 AWG Lead Wire, Copper, White, 1000V

Item #: 2181139

Cat #: BEL85210091000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, White

Overview

16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, White
Also known as: BEL85210091000

Specifications

Material: Tinned Copper
Volts AC: 1kV
Color: White
Gauge: 16 AWG
Material: Tinned Copper
Color: White
Volts AC: 1kV
Gauge: 16 AWG