
to view pricing and more.
Documents & Guides
16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown
Overview
16 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown
Also known as: BEL85210011000
Specifications
| Color: | Brown |
| Material: | Tinned Copper |
| Volts AC: | 1kV |
| Gauge: | 16 AWG |
| Color: | Brown |
| Volts AC: | 1kV |
| Material: | Tinned Copper |
| Gauge: | 16 AWG |