
to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Dark Green
Overview
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Dark Green
Also known as: BEL85250051000
Specifications
| Gauge: | 24 AWG |
| Material: | Tinned Copper |
| Volts AC: | 1kV |
| Color: | Dark Green |
| Conductors: | 1 |
| Gauge: | 24 AWG |
| Volts AC: | 1kV |
| Conductors: | 1 |
| Material: | Tinned Copper |
| Color: | Dark Green |