Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16AWG, 3m

Item #: 21813

Cat #: 2090-XXNPMP-16S03

UPC: 820919008795

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 3 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 3 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMP-16S03 from Rockwell Automation® is a MP-Series™ 3 M length power cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919008795, 2090-XXNPMP-16S03

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 3 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 3 m
Volts AC: 230, 460
Gauge: 16 AWG