Pilot Device, Contact Block, 1NO/NC, White, IP10

Item #: 21820
Cat #: CR104PXC91
UPC: 783166289532
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, 1 Normally Closed, White Plunger, IP10, Back-Of-Hand

Overview

Pilot Device, Contact Block, 1 Normally Open, 1 Normally Closed, White Plunger, IP10, Back-Of-Hand
Also known as: 783166289532, CR104PXC91

Specifications

Type: Pilot Device, Contact Block
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: White
Volts AC: 600
Mounting: Back
IP/NEMA Rating: IP10
Type: Pilot Device, Contact Block
Size: 30 mm
Color: White
Mounting: Back
Amps: 10
Family / Style: CR104
Volts AC: 600
IP/NEMA Rating: IP10

Customer Reviews

No reviews for this product
(0)