4" LED Gimbal Downlight, 27-50K, Matte White

Item #: 2182194
Cat #: WF4-ADJ-SWW5-90CRI-MW-M6
UPC: 196183148025
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Gimbal Switchable Downlight, 120 Volt, 707/780/759 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, Matte White

Overview

4 Inch LED Gimbal Switchable Downlight, 120 Volt, 707/780/759 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, CRI: 90, Matte White
Also known as: 196183148025, WF4-ADJ-SWW5-90CRI-MW-M6

Specifications

Lumens: 780, 760, 700, Selectable
Size: 4 in
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Diameter: 4 in
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 780, 760, 700, Selectable
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Size: 4 in
Color: White
Diameter: 4 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)