Air Terminal, Imperial Thread, S304, 1/2" dia, Sharp, 48"

Item #: 2182196

Cat #: LPS228

UPC: 782856434474

to view pricing and more.
Documents & Guides
CAD LPS228 POINT SS 1/2IN X 4

Overview

CAD LPS228 POINT SS 1/2IN X 4

Air Terminal, Imperial Thread.

Also known as: 782856434474, LPS228

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 48 in
Material: Stainless Steel 304
Weight: 4.190 lb
Height: 48 in
Weight: 4.190 lb
Material: Stainless Steel 304