REXEL logo

HMND SP1500MQMJ 1500 VA 240X480 120

Item #: 218227
Cat #: SP1500MQMJ
UPC: 803423098834
Sign In or Register to view pricing and more.

Overview

HMND SP1500MQMJ 1500 VA 240X4
Also known as: 803423098834, SP1500MQMJ

Specifications

Phase: 1
Volt Amps: 1.500kVA
Volts AC Primary: 220/440, 230/460
Volts AC Secondary: 110/220
Phase: 1
Volts AC Primary: 220/440, 230/460
Volt Amps: 1.500kVA
Volts AC Secondary: 110/220

Customer Reviews

No reviews for this product
(0)