BUSS BK/GMC-6.3-R GMC 6.3A BUSS TD

Item #: 2182851

Cat #: BK/GMC-6.3-R

UPC: 051712642293

to view pricing and more.
Documents & Guides
BUS BK/GMC-6.3-R GMC 6.3A BUS

Overview

BUS BK/GMC-6.3-R GMC 6.3A BUS
Also known as: 051712642293, BK/GMC-6.3-R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 6.300
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 6.300
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA