Male Disconnect, 16 -14 A

Item #: 2182864

Cat #: D14-250MB-M

UPC: 074983822164

Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male tab disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.69" (17.4 mm) long and 0.2

Overview

The vibration resistant male tab disconnect in metallic brass helps overcome the failures caused by high vibration. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.69" (17.4 mm) long and 0.2
Also known as: 074983822164, D14-250MB-M

Specifications

Material: Brass
Material: Brass