
to view pricing and more.
Documents & Guides
Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number of Conductors: 1 - 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V
Overview
Wire Connector, Wiretwist, Conductor Range: 18 - 8 Awg, 2/14 Awg Min, 4/12 Awg Max, Number of Conductors: 1 - 5, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V
Also known as: 781789610085, WT6-1
Specifications
| Color: | Red, Blue, Orange, Gray, Yellow |
| Standards: | California Proposition 65 |
| Color: | Red, Blue, Orange, Gray, Yellow |
| Standards: | California Proposition 65 |