2-Gang Empty Backplate

Item #: 2182918

Cat #: DS-BP2Q-WHNL-UCX

UPC: 850022963209

Sign In or Register to view pricing and more.
Documents & Guides
Two-Gang Empty Backplate, 4.45" x 4.75" x 1.73"

Overview

Two-Gang Empty Backplate, 4.45" x 4.75" x 1.73"
Also known as: 850022963209, DS-BP2Q-WHNL-UCX

Specifications

Gangs: 2
Gangs: 2