Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM JML3606T 3HP 3450RPM 1PH
Item #: 2183189
Cat #: JML3606T
UPC: 781568145500
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM JML3606T 3HP 3450RPM 1PH
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM JML3606T 3HP 3450RPM 1PH
Also known as:
781568145500, JML3606T
Specifications
Phase:
1
Horsepower:
3
Amps:
29
Phase:
1
Amps:
29
Horsepower:
3
Close
Close and Retry