Meter Base, 320A, Lever Bypass, Ringless

Item #: 218321

Cat #: KU1FS1EMT

UPC: 784567721591

to view pricing and more.
Documents & Guides
No Documents Available
Meter Base, 320 Amp, 1-Phase, Lever Bypass, Ringless, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 320 Amp, 1-Phase, Lever Bypass, Ringless, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784567721591, KU1FS1EMT

Specifications

Amps: 320
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 320
Mounting: Surface
Volts AC: 120/240
Poles: 2
Phase: 1
IP/NEMA Rating: NEMA 3R