Pilot Device, Contact Block, 1NC, Red, IP10

Item #: 21838

Cat #: CR104PXC01

UPC: 783166289402

to view pricing and more.
Documents & Guides
Pilot Device, Contact Block, 1 Normally Closed, Red Plunger, IP10 Back-Of-Hand

Overview

Pilot Device, Contact Block, 1 Normally Closed, Red Plunger, IP10 Back-Of-Hand
Also known as: 783166289402, CR104PXC01

Specifications

Type: Pilot Device, Contact Block
Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Back
IP/NEMA Rating: IP10
Type: Pilot Device, Contact Block
Amps: 10
Family / Style: CR104
Mounting: Back
Color: Red
Size: 30 mm
Volts AC: 600
IP/NEMA Rating: IP10