Netkey Cat6A Patch Cord, CM/LSZH, Gray

Item #: 2183821

Cat #: NK6APC14GY

UPC: 074983963003

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 14 ft., gray UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 14 ft., gray UTP cable.
Also known as: 074983963003, NK6APC14GY

Specifications

Length: 14 ft
Material: Copper
Color: Gray
Length: 14 ft
Color: Gray
Material: Copper