NK Copper Patch Cord, Category 6, Orange

Item #: 2183851

Cat #: NK6PC14ORY

UPC: 074983282814

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 14 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 14 ft., orange UTP cable.
Also known as: 074983282814, NK6PC14ORY

Specifications

Length: 14 ft
Color: Orange
Length: 14 ft
Color: Orange