14AWG STR MTW KNEE HIGH BARREL GRN 10000FT

Item #: 2183966

Cat #: #14STR-MTW-KNEEHIGH-GREEN

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
14AWG STR MTW KNEE HIGH BARREL GRN 10000FT

Overview

14AWG STR MTW KNEE HIGH BARREL GRN 10000FT
Also known as: #14STR-MTW-KNEEHIGH-GREEN

Specifications

Length: 10000 ft
Color: Green
Gauge: 14 AWG
Length: 10000 ft
Gauge: 14 AWG
Color: Green