10/4 Type SEOOW Cord, Yellow, Rated 105 Deg Celsius

Item #: 2183977

Cat #: SEOOW104YEL-CUT

UPC:

to view pricing and more.
Documents & Guides
10/4 600V SEOPRENE PLUS® SEOOW Cord with Yellow Jacket 105°CT

Overview

10/4 600V SEOPRENE PLUS® SEOOW Cord with Yellow Jacket 105°CT

Southwire Type SEOOW Flexible Cords are permitted for indoor and outdoor temporary power uses, portable industrial machinery and compressors, food processing and washdown facilities. Type SEOOW Cords are suitable for use in temperatures between -60°C to maximum 105°C.

Also known as: SEOOW104YEL-CUT

Specifications

Gauge: 10 AWG
Conductors: 4
Color: Yellow
Gauge: 10 AWG
Color: Yellow
Conductors: 4