Drive, 170A, 90kW Normal Duty, 400VAC, 3-Ph, No HIM, Open Type

Item #: 218418

Cat #: 20G1ANC170AA0NNNNN

UPC: 884951037649

to view pricing and more.
Drive, PowerFlex 755, 170 Amp, 90 kW Normal/Heavy Duty, 400 Volt AC, 3-Phase

Overview

Drive, PowerFlex 755, 170 Amp, 90 kW Normal/Heavy Duty, 400 Volt AC, 3-Phase
Also known as: 884951037649, 20G1ANC170AA0NNNNN

Specifications

Phase: 3
Type: General Purpose, Drive
Amps: 170
Volts AC: 400
Wattage: 90 kW
Phase: 3
Amps: 170
Wattage: 90 kW
Type: General Purpose, Drive
Volts AC: 400