M18 Fuel™ ½” Hammer Drill/Driver with One-Key™

Item #: 2184412

Cat #: 2906-20

UPC: 045242795918

to view pricing and more.
Documents & Guides
M18 Fuel™ ½” Hammer Drill/Driver with One-Key™, Cordless, Powerstate™ Brushless Motor, Includes Side Handle and Belt Clip

Overview

M18 Fuel™ ½” Hammer Drill/Driver with One-Key™, Cordless, Powerstate™ Brushless Motor, Includes Side Handle and Belt Clip

Our M18 FUEL™ ½” Hammer Drill Driver w/ ONE KEY™ is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. Our cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. With ONE-KEY™, users gain the ability to Customize, Track and Manage their tool. Operators can customize the AUTOSTOP™ Control Mode with Low, Medium, and High Sensitivity settings. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. Our M18™ REDLITHIUM™ battery packs deliver more work per charge and more work over the life of the pack when compared to competitors. The all-metal ratcheting chuck is the best in class. This provides increased grip strength, durability, and corrosion resistance. Our M18 FUEL™ 1/2” Drill Driver is part of our M18™ system which is fully compatible with over 250+ solutions.

Also known as: 045242795918, 2906-20

Specifications

Height: 8.500 in
Height: 8.500 in