Power Defense MC Breaker, 3P, 80A, 65kA/480V

Item #: 2184429
Cat #: PDG13M0080TFFJ
UPC: 786679307113
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 80A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, ThreePole, 80A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Also known as: 786679307113, PDG13M0080TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 80
Volts AC: 600
Interrupt Rating AC: 25 kA
Mounting: Panel
Amps: 80
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)