Power Defense MC Breaker, 3P, 175A, 25kA/480V

Item #: 2184445

Cat #: PDG23F0175TFFJ

UPC: 786679283134

Sign In or Register to view pricing and more.
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 175A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 175A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679283134, PDG23F0175TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 175
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 175
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600