95 Amp, IEC Starter, 120V Coil

Item #: 2184643

Cat #: XTAE095F00A100

UPC: 782116947164

to view pricing and more.
Documents & Guides
95 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

95 Amp, IEC, Non-reversing Starter, 600V Rated, 3-Phase Magnetic, Size F, Thermal Overload Relay 70 - 100 Amps, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 782116947164, XTAE095F00A100

Specifications

Volts AC Control: 120
Type: Reversing, Starter, IEC
Poles: 3
Volts AC: 600
Amps: 95
Volts AC Control: 120
Poles: 3
Amps: 95
Type: Reversing, Starter, IEC
Volts AC: 600