Catamount 50 Series 1-Piece Standard Cable Tie, 7.435 IN L x .186 I

Item #: 21847
Cat #: L-7-50-9-C
UPC: 728494917207
Sign In or Register to view pricing and more.
Documents & Guides
Catamount 50 Series 1-Piece Standard Cable Tie, 7.435 IN L x .186 IN x .053 IN THK, Nylon/Polyamide 6.6

Overview

Catamount 50 Series 1-Piece Standard Cable Tie, 7.435 IN L x .186 IN x .053 IN THK, Nylon/Polyamide 6.6
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494917207, L-7-50-9-C

Specifications

Width: 0.187 in
Length: 7 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.187 in
Color: Natural
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)