Keys, LSK, 81x50x15mm, Zinc Plated, Mild Steel, Square 8mm Lock

Item #: 2184784

Cat #: LSK524

UPC: 783510485658

Sign In or Register to view pricing and more.
Documents & Guides
Key with nVent HOFFMAN logo. Easy to use design, providing a good grip. This Keys, LSK, LSK524 item measures 81x50x15mm with a material of Zinc Plated, Mild Steel, Square 8mm Lock.

Overview

Key with nVent HOFFMAN logo. Easy to use design, providing a good grip. This Keys, LSK, LSK524 item measures 81x50x15mm with a material of Zinc Plated, Mild Steel, Square 8mm Lock.

The enclosure key matches all standard industry requirements and is available as a standard accessory.

Also known as: 783510485658, LSK524

Specifications

Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 3.190 in
Width: 1.960 in
Material: Steel
Knockouts: No
Width: 1.960 in
Number of Knockouts: 0
Height: 3.190 in